Motion
09937186

Made in USA
09937186

4 Flutes, 3/8" Diam, 1/8" Pilot Hole Diam, High Speed Steel Reverse Counterbore 1/2" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-2, Oversize Pilot Ref. 186-2
MI ITEM #11681768
MFR #09937186
List Price$48.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937186

4 Flutes, 3/8" Diam, 1/8" Pilot Hole Diam, High Speed Steel Reverse Counterbore 1/2" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-2, Oversize Pilot Ref. 186-2
MI ITEM #11681768
MFR #09937186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.85/each for your price

Overview

Mfr description
09937186 09937186 3/8 DIA. X 1/8 HOLE US
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/32 in
  • Counterbore Diameter
    3/8 in
  • Counterbore Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    1/2 in
  • Oversize Pilot Model Number Comp
    186-2
  • Pilot Hole Diameter
    1/8 in
  • Standard Pilot Model Number Comp
    185-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought