Motion
09937368

Made in USA
09937368

4 Flutes, 3/4" Diam, 1/4" Pilot Hole Diam, High Speed Steel Reverse Counterbore 5/8" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-5, Oversize Pilot Ref. 186-8
MI ITEM #11681787
MFR #09937368
List Price$84.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937368

4 Flutes, 3/4" Diam, 1/4" Pilot Hole Diam, High Speed Steel Reverse Counterbore 5/8" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-5, Oversize Pilot Ref. 186-8
MI ITEM #11681787
MFR #09937368

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.88/each for your price

Overview

Mfr description
09937368 09937368 3/4 DIA. X 1/4 HOLE US
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/32 in
  • Counterbore Diameter
    3/4 in
  • Counterbore Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    5/8 in
  • Oversize Pilot Model Number Comp
    186-8
  • Pilot Hole Diameter
    1/4 in
  • Standard Pilot Model Number Comp
    185-5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought