Motion
09937525

Made in USA
09937525

4 Flutes, 1-3/4" Diam, 3/4" Pilot Hole Diam, High Speed Steel Reverse Counterbore 1" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-10, Oversize Pilot Ref. 186-22, 186-23 & 186-24
MI ITEM #11681803
MFR #09937525
List Price$276.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937525

4 Flutes, 1-3/4" Diam, 3/4" Pilot Hole Diam, High Speed Steel Reverse Counterbore 1" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-10, Oversize Pilot Ref. 186-22, 186-23 & 186-24
MI ITEM #11681803
MFR #09937525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$276.58/each for your price

Overview

Mfr description
09937525 09937525 1-3/4 DIA. X 3/4 HOLE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/32 in
  • Counterbore Diameter
    1-3/4 in
  • Counterbore Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    1 in
  • Oversize Pilot Model Number Comp
    186-22, 186-23, 186-24
  • Pilot Hole Diameter
    3/4 in
  • Standard Pilot Model Number Comp
    185-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text