Motion
09937756

Made in USA
09937756

11/16" Cutter Head Diam, 3/16" Pilot Hole Diam, Solid Carbide Reverse Countersink 100° Included Angle, 5/8" OAL, Right Hand, 185-4 Plain, 186-7 Step Pilot Compatibility
MI ITEM #11681826
MFR #09937756
List Price$440.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937756

11/16" Cutter Head Diam, 3/16" Pilot Hole Diam, Solid Carbide Reverse Countersink 100° Included Angle, 5/8" OAL, Right Hand, 185-4 Plain, 186-7 Step Pilot Compatibility
MI ITEM #11681826
MFR #09937756

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$440.80/each for your price

Overview

Mfr description
09937756 09937756 11/16 DIA. X 3/16 3FL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.

Specifications

  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Material
    Solid Carbide
  • Cutter Head Diameter
    11/16 in
  • Cutting Direction
    Right Hand
  • Included Angle
    100 °
  • Number Of Flutes
    3
  • Overall Length
    5/8 in
  • Pilot Hole Diameter
    3/16 in
  • Plain Pilot Compatibility
    185-4
  • Step Pilot Compatibility
    186-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought