Motion
09937830

Made in USA
09937830

7/8" Cutter Head Diam, 3/8" Pilot Hole Diam, Solid Carbide Reverse Countersink 100° Included Angle, 7/8" OAL, Right Hand, 185-7 Plain, 186-14 Step Pilot Compatibility
MI ITEM #11681834
MFR #09937830
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937830

7/8" Cutter Head Diam, 3/8" Pilot Hole Diam, Solid Carbide Reverse Countersink 100° Included Angle, 7/8" OAL, Right Hand, 185-7 Plain, 186-14 Step Pilot Compatibility
MI ITEM #11681834
MFR #09937830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09937830 09937830 7/8 DIA. X 3/8 3FL USA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.

Specifications

  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Material
    Solid Carbide
  • Cutter Head Diameter
    7/8 in
  • Cutting Direction
    Right Hand
  • Included Angle
    100 °
  • Number Of Flutes
    3
  • Overall Length
    7/8 in
  • Pilot Hole Diameter
    3/8 in
  • Plain Pilot Compatibility
    185-7
  • Step Pilot Compatibility
    186-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought