Motion
09937848

Made in USA
09937848

1" Cutter Head Diam, 5/16" Pilot Hole Diam, Solid Carbide Reverse Countersink 100° Included Angle, 7/8" OAL, Right Hand, 185-6 Plain, 186-13 Step Pilot Compatibility
MI ITEM #11681835
MFR #09937848
Price$571.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937848

1" Cutter Head Diam, 5/16" Pilot Hole Diam, Solid Carbide Reverse Countersink 100° Included Angle, 7/8" OAL, Right Hand, 185-6 Plain, 186-13 Step Pilot Compatibility
MI ITEM #11681835
MFR #09937848

Mfr description
09937848 09937848 1 DIA. X 5/16 3FL USA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastic and other tough-to-machine materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$571.98/each

Specifications

Dimensions

  • Cutter Head Diameter
    1 in
  • Included Angle
    100 °
  • Overall Length
    7/8 in
  • Pilot Hole Diameter
    5/16 in

Details

  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Material
    Solid Carbide
  • Cutting Direction
    Right Hand
  • Number Of Flutes
    3
  • Plain Pilot Compatibility
    185-6
  • Step Pilot Compatibility
    186-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)