Motion
09937954

Made in USA
09937954

4 Flutes, 3/8" Diam, 5/32" Pilot Hole Diam, Solid Carbide Reverse Counterbore 1/2" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-3, Oversize Pilot Ref. 186-3
MI ITEM #11681846
MFR #09937954
List Price$282.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937954

4 Flutes, 3/8" Diam, 5/32" Pilot Hole Diam, Solid Carbide Reverse Counterbore 1/2" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-3, Oversize Pilot Ref. 186-3
MI ITEM #11681846
MFR #09937954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$282.28/each for your price

Overview

Mfr description
09937954 09937954 3/8 DIA. X 5/32 HOLE U
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/64 in
  • Counterbore Diameter
    3/8 in
  • Counterbore Material
    Solid Carbide
  • Number Of Flutes
    4
  • Overall Length
    1/2 in
  • Oversize Pilot Model Number Comp
    186-3
  • Pilot Hole Diameter
    5/32 in
  • Standard Pilot Model Number Comp
    185-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought