Motion
09938010

Made in USA
09938010

4 Flutes, 1/2" Diam, 3/16" Pilot Hole Diam, Solid Carbide Reverse Counterbore 1/2" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-4, Oversize Pilot Ref. 186-4
MI ITEM #11681853
MFR #09938010
List Price$247.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09938010

4 Flutes, 1/2" Diam, 3/16" Pilot Hole Diam, Solid Carbide Reverse Counterbore 1/2" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-4, Oversize Pilot Ref. 186-4
MI ITEM #11681853
MFR #09938010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$247.70/each for your price

Overview

Mfr description
09938010 09938010 1/2 DIA. X 3/16 HOLE U
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/64 in
  • Counterbore Diameter
    1/2 in
  • Counterbore Material
    Solid Carbide
  • Number Of Flutes
    4
  • Overall Length
    1/2 in
  • Oversize Pilot Model Number Comp
    186-4
  • Pilot Hole Diameter
    3/16 in
  • Standard Pilot Model Number Comp
    185-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought