Motion
09938242

Made in USA
09938242

4 Flutes, 1-1/4" Diam, 1/2" Pilot Hole Diam, Carbide-Tipped Reverse Counterbore 7/8" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-8, Oversize Pilot Ref. 186-17
MI ITEM #11681876
MFR #09938242
List Price$396.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09938242

4 Flutes, 1-1/4" Diam, 1/2" Pilot Hole Diam, Carbide-Tipped Reverse Counterbore 7/8" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-8, Oversize Pilot Ref. 186-17
MI ITEM #11681876
MFR #09938242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$396.73/each for your price

Overview

Mfr description
09938242 09938242 1-1/4 DIA. X 1/2 HOLE
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/64 in
  • Counterbore Diameter
    1-1/4 in
  • Counterbore Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Overall Length
    7/8 in
  • Oversize Pilot Model Number Comp
    186-17
  • Pilot Hole Diameter
    1/2 in
  • Standard Pilot Model Number Comp
    185-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text