Motion
09938267

Made in USA
09938267

4 Flutes, 1-1/2" Diam, 5/8" Pilot Hole Diam, Carbide-Tipped Reverse Counterbore 7/8" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-9, Oversize Pilot Ref. 186-20 & 186-21
MI ITEM #11681878
MFR #09938267
List Price$510.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09938267

4 Flutes, 1-1/2" Diam, 5/8" Pilot Hole Diam, Carbide-Tipped Reverse Counterbore 7/8" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-9, Oversize Pilot Ref. 186-20 & 186-21
MI ITEM #11681878
MFR #09938267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$510.18/each for your price

Overview

Mfr description
09938267 09938267 1-1/2 DIA. X 5/8 HOLE
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/64 in
  • Counterbore Diameter
    1-1/2 in
  • Counterbore Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Overall Length
    7/8 in
  • Oversize Pilot Model Number Comp
    186-20, 186-21
  • Pilot Hole Diameter
    5/8 in
  • Standard Pilot Model Number Comp
    185-9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought