Motion
09938309

Made in USA
09938309

4 Flutes, 2" Diam, 3/4" Pilot Hole Diam, Carbide-Tipped Reverse Counterbore 1" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-10, Oversize Pilot Ref. 186-22, 186-23 & 186-24
MI ITEM #11681882
MFR #09938309
List Price$795.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09938309

4 Flutes, 2" Diam, 3/4" Pilot Hole Diam, Carbide-Tipped Reverse Counterbore 1" OAL, 1/64" Corner Radius, Standard Pilot Ref. 185-10, Oversize Pilot Ref. 186-22, 186-23 & 186-24
MI ITEM #11681882
MFR #09938309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$795.90/each for your price

Overview

Mfr description
09938309 09938309 2 DIA. X 3/4 HOLE USA
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/64 in
  • Counterbore Diameter
    2 in
  • Counterbore Material
    Carbide-Tipped
  • Number Of Flutes
    4
  • Overall Length
    1 in
  • Oversize Pilot Model Number Comp
    186-22, 186-23, 186-24
  • Pilot Hole Diameter
    3/4 in
  • Standard Pilot Model Number Comp
    185-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text