Motion
31938335

Made in USA
31938335

2 Inch Diameter x 36 Inch Long, Neoprene Spring Blend Rubber Rod 1,200 psi Tensile Strength, 70 to 80 Shore A Durometer, -30 to 200°F
MI ITEM #11681904
MFR #31938335
List Price$371.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31938335

2 Inch Diameter x 36 Inch Long, Neoprene Spring Blend Rubber Rod 1,200 psi Tensile Strength, 70 to 80 Shore A Durometer, -30 to 200°F
MI ITEM #11681904
MFR #31938335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$371.90/each for your price

Overview

Mfr description
31938335 31938335 2" DIAMETER1 NEOPRENE

Specifications

  • Additional Information
    Blend of Neoprene & EPDM
  • Color
    Black
  • Diameter
    2 in
  • Durometer
    70 - 80 Shore A
  • Length
    36 in
  • Material
    Neoprene Spring Blend
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -30 °F
  • Tensile Strength
    1,200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought