Motion
31938673

Made in USA
31938673

45' x 2" x 3/16" Black PVC Foam Roll Adhesive Backing, -20 to 130°F
MI ITEM #11681906
MFR #31938673
Price$115.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31938673

45' x 2" x 3/16" Black PVC Foam Roll Adhesive Backing, -20 to 130°F
MI ITEM #11681906
MFR #31938673

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.68/each

Specifications

Dimensions

  • Length
    45 ft
  • Length Type
    Stock Length
  • Thickness
    3/16 in
  • Width
    2 in

Details

  • Backing Type
    Adhesive
  • Color
    Black
  • Density
    13 lb cu ft
  • Foam Structure
    Closed Cell
  • Material
    PVC Foam
  • Maximum Temperature
    130.000 °F
  • Minimum Temperature
    -20.000 °F

Overview

Mfr description
31938673 31938673 2 W X 3/16THK X 45'L P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought