Motion
31940893

Made in USA
31940893

50' x 1/2" x 3/8" Gray Polyurethane Foam Roll Adhesive Backing, -20 to 160°F
Mi Item #11681931
MFR #31940893
Price$32.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31940893

50' x 1/2" x 3/8" Gray Polyurethane Foam Roll Adhesive Backing, -20 to 160°F
Mi Item #11681931
MFR #31940893

Mfr description
31940893 31940893 1/2W X 3/8THK X 50'L P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.58/each

Specifications

Dimensions

  • Length
    50 ft
  • Length Type
    Stock Length
  • Thickness
    3/8 in
  • Width
    1/2 in

Details

  • Backing Type
    Adhesive
  • Color
    Gray
  • Density
    1.8 - 2.2 lb cu ft
  • Foam Structure
    Open Cell
  • Material
    Polyurethane Foam
  • Maximum Temperature
    160.000 °F
  • Minimum Temperature
    -20.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)