Motion
31940901

Made in USA
31940901

50' x 3/4" x 3/8" Gray Polyurethane Foam Roll Adhesive Backing, -20 to 160°F
MI ITEM #11681932
MFR #31940901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31940901

50' x 3/4" x 3/8" Gray Polyurethane Foam Roll Adhesive Backing, -20 to 160°F
MI ITEM #11681932
MFR #31940901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31940901 31940901 3/4W X 3/8THK X 50'L P

Specifications

  • Backing Type
    Adhesive
  • Color
    Gray
  • Density
    1.8 - 2.2 lb cu ft
  • Foam Structure
    Open Cell
  • Length
    50 ft
  • Length Type
    Stock Length
  • Material
    Polyurethane Foam
  • Maximum Temperature
    160.000 °F
  • Minimum Temperature
    -20.000 °F
  • Thickness
    3/8 in
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought