Motion
31941313

Made in USA
31941313

75' x 1/2" x 1/8" Black PVC Foam Roll Adhesive Backing, -20 to 130°F
MI ITEM #11681940
MFR #31941313
Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31941313

75' x 1/2" x 1/8" Black PVC Foam Roll Adhesive Backing, -20 to 130°F
MI ITEM #11681940
MFR #31941313

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.50/each

Specifications

Dimensions

  • Length
    75 ft
  • Length Type
    Stock Length
  • Thickness
    1/8 in
  • Width
    1/2 in

Details

  • Backing Type
    Adhesive
  • Color
    Black
  • Density
    13 lb cu ft
  • Foam Structure
    Closed Cell
  • Material
    PVC Foam
  • Maximum Temperature
    130.000 °F
  • Minimum Temperature
    -20.000 °F

Overview

Mfr description
31941313 31941313 1/2W X 1/8THK X 75'L P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought