Motion
31941370

Made in USA
31941370

45' x 1/2" x 1/4" Black PVC Foam Roll Adhesive Backing, -20 to 130°F
MI ITEM #11681942
MFR #31941370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31941370

45' x 1/2" x 1/4" Black PVC Foam Roll Adhesive Backing, -20 to 130°F
MI ITEM #11681942
MFR #31941370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31941370 31941370 1/2W X 1/4THK X 45'L P

Specifications

  • Backing Type
    Adhesive
  • Color
    Black
  • Density
    13 lb cu ft
  • Foam Structure
    Closed Cell
  • Length
    45 ft
  • Length Type
    Stock Length
  • Material
    PVC Foam
  • Maximum Temperature
    130.000 °F
  • Minimum Temperature
    -20.000 °F
  • Thickness
    1/4 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought