Motion
31941826

Made in USA
31941826

75' x 3/8" x 1/8" White Polyethylene Foam Roll Adhesive Backing, -20 to 170°F
MI ITEM #11681945
MFR #31941826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31941826

75' x 3/8" x 1/8" White Polyethylene Foam Roll Adhesive Backing, -20 to 170°F
MI ITEM #11681945
MFR #31941826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31941826 31941826 3/8W X 1/8THK X 75'L P

Specifications

  • Backing Type
    Adhesive
  • Color
    White
  • Density
    2 lb cu ft
  • Foam Structure
    Closed Cell
  • Length
    75 ft
  • Length Type
    Stock Length
  • Material
    Polyethylene Foam
  • Maximum Temperature
    170.000 °F
  • Minimum Temperature
    -20.000 °F
  • Thickness
    1/8 in
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought