Motion
31941966

Made in USA
31941966

50' x 5/8" x 1/4" White Polyethylene Foam Roll Adhesive Backing, -20 to 170°F
MI ITEM #11681950
MFR #31941966
List Price$41.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31941966

50' x 5/8" x 1/4" White Polyethylene Foam Roll Adhesive Backing, -20 to 170°F
MI ITEM #11681950
MFR #31941966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.45/each for your price

Overview

Mfr description
31941966 31941966 5/8W X 1/4THK X 50'L P

Specifications

  • Backing Type
    Adhesive
  • Color
    White
  • Density
    2 lb cu ft
  • Foam Structure
    Closed Cell
  • Length
    50 ft
  • Length Type
    Stock Length
  • Material
    Polyethylene Foam
  • Maximum Temperature
    170.000 °F
  • Minimum Temperature
    -20.000 °F
  • Thickness
    1/4 in
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text