Motion
31941982

Made in USA
31941982

50' x 1" x 1/4" White Polyethylene Foam Roll Adhesive Backing, -20 to 170°F
Mi Item #11681951
MFR #31941982
Price$67.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31941982

50' x 1" x 1/4" White Polyethylene Foam Roll Adhesive Backing, -20 to 170°F
Mi Item #11681951
MFR #31941982

Mfr description
31941982 31941982 1 W X 1/4THK X 50'L PO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.73/each

Specifications

Dimensions

  • Length
    50 ft
  • Length Type
    Stock Length
  • Thickness
    1/4 in
  • Width
    1 in

Details

  • Backing Type
    Adhesive
  • Color
    White
  • Density
    2 lb cu ft
  • Foam Structure
    Closed Cell
  • Material
    Polyethylene Foam
  • Maximum Temperature
    170.000 °F
  • Minimum Temperature
    -20.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)