Motion
31942444

Made in USA
31942444

50' x 5/8" x 1/4" Black Natural Foam Roll Adhesive Backing, -20 to 160°F
MI ITEM #11681960
MFR #31942444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31942444

50' x 5/8" x 1/4" Black Natural Foam Roll Adhesive Backing, -20 to 160°F
MI ITEM #11681960
MFR #31942444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31942444 31942444 5/8W X 1/4THK X 50'L N

Specifications

  • Backing Type
    Adhesive
  • Color
    Black
  • Density
    24 - 30 lb cu ft
  • Foam Structure
    Open Cell
  • Length
    50 ft
  • Length Type
    Stock Length
  • Material
    Natural Foam
  • Maximum Temperature
    160.000 °F
  • Minimum Temperature
    -20.000 °F
  • Thickness
    1/4 in
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought