Motion
31942766

Made in USA
31942766

25' x 2" x 7/16" Black Natural Foam Roll Adhesive Backing, -20 to 160°F
Mi Item #11681969
MFR #31942766
Price$230.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31942766

25' x 2" x 7/16" Black Natural Foam Roll Adhesive Backing, -20 to 160°F
Mi Item #11681969
MFR #31942766

Mfr description
31942766 31942766 2 W X 7/16THK X 25'L N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.05/each

Specifications

Dimensions

  • Length
    25 ft
  • Length Type
    Stock Length
  • Thickness
    7/16 in
  • Width
    2 in

Details

  • Backing Type
    Adhesive
  • Color
    Black
  • Density
    24 - 30 lb cu ft
  • Foam Structure
    Open Cell
  • Material
    Natural Foam
  • Maximum Temperature
    160.000 °F
  • Minimum Temperature
    -20.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)