Motion
31943715

Made in USA
31943715

25' x 1" x 3/8" Black Neoprene-Blend Spring Roll Adhesive Backing, -40 to 158°F
MI ITEM #11681983
MFR #31943715
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31943715

25' x 1" x 3/8" Black Neoprene-Blend Spring Roll Adhesive Backing, -40 to 158°F
MI ITEM #11681983
MFR #31943715

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.93/each

Specifications

Dimensions

  • Length
    25 ft
  • Length Type
    Stock Length
  • Thickness
    3/8 in
  • Width
    1 in

Details

  • Additional Information
    Blend of Neoprene, EPDM & SBR
  • Backing Type
    Adhesive
  • Color
    Black
  • Density
    8 - 11 lb cu ft
  • Foam Structure
    Closed Cell
  • Material
    Neoprene-Blend Spring
  • Maximum Temperature
    158.000 °F
  • Minimum Temperature
    -40.000 °F

Overview

Mfr description
31943715 31943715 3/8THK X 1W X 25'L NEO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought