Motion
31944440

Made in USA
31944440

30' x 2" x 1/8" Tan-Orange Silicone Foam Roll Adhesive Backing, -100 to 500°F
MI ITEM #11681997
MFR #31944440
List Price$347.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31944440

30' x 2" x 1/8" Tan-Orange Silicone Foam Roll Adhesive Backing, -100 to 500°F
MI ITEM #11681997
MFR #31944440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$347.15/each for your price

Overview

Mfr description
31944440 31944440 2W X 1/8THK X 30' L SI

Specifications

  • Backing Type
    Adhesive
  • Color
    Tan-Orange
  • Density
    33 lb cu ft
  • Foam Structure
    Closed Cell
  • Length
    30 ft
  • Length Type
    Stock Length
  • Material
    Silicone Foam
  • Maximum Temperature
    500.000 °F
  • Minimum Temperature
    -100.000 °F
  • Thickness
    1/8 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text