Motion
31944481

Made in USA
31944481

20' x 2" x 3/16" Tan-Orange Silicone Foam Roll Adhesive Backing, -100 to 500°F
MI ITEM #11681999
MFR #31944481
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31944481

20' x 2" x 3/16" Tan-Orange Silicone Foam Roll Adhesive Backing, -100 to 500°F
MI ITEM #11681999
MFR #31944481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31944481 31944481 2W X 3/16THK X 20' L S

Specifications

  • Backing Type
    Adhesive
  • Color
    Tan-Orange
  • Density
    33 lb cu ft
  • Foam Structure
    Closed Cell
  • Length
    20 ft
  • Length Type
    Stock Length
  • Material
    Silicone Foam
  • Maximum Temperature
    500.000 °F
  • Minimum Temperature
    -100.000 °F
  • Thickness
    3/16 in
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought