Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31946072

3/4" Wide x 1/16" Thick, Adhesive Backed Gasketing Roll;40 to 60 Durometer, 33 Lb per Cubic' Min Density
MI ITEM #11682024
MFR #31946072

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31946072 31946072 3/4W X 1/16THK X 100'L

Specifications

  • Width
    3/4 in
  • PSC Code
    5330
  • Thickness
    1/16
  • Durometer
    40 to 60
  • Density
    33
  • Back Type
    Adhesive
  • Product Type
    Seals & Gasket Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought