Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31946296

3/4" Pipe, Flange GasketGore-Tex GR, White, 1/16" Thick
MI ITEM #11682028
MFR #31946296

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31946296 31946296 3/4"PIPE SIZE 300LB GO

Specifications

  • Nominal Pipe Size
    3/4 in
  • Thickness
    1/16
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text