Motion
31946379

Made in USA
31946379

Flange Kits - Gore-Tex
MI ITEM #11682032
MFR #31946379
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31946379

Flange Kits - Gore-Tex
MI ITEM #11682032
MFR #31946379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31946379 31946379 6"PIPE SIZE 300LB GORE

Specifications

  • Color
    White
  • Material
    Gore-Tex GR®
  • Nominal Pipe Size
    6 in
  • Thickness
    1/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought