Motion
31946676

Made in USA
31946676

3/4" Pipe, 1-1/16" ID x 2-1/4" OD Flange GasketFiberglass/Aramid Fiber, Green/White, 1/16" Thick
MI ITEM #11682049
MFR #31946676
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31946676

3/4" Pipe, 1-1/16" ID x 2-1/4" OD Flange GasketFiberglass/Aramid Fiber, Green/White, 1/16" Thick
MI ITEM #11682049
MFR #31946676

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
31946676 31946676 1/16THK 3/4"PIPE SIZE

Specifications

  • Nominal Pipe Size
    3/4 in
  • Thickness
    1/16
  • Color
    Green/White
  • Inside Diameter
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought