Motion
31946726

Made in USA
31946726

2-1/2" Pipe, 2-7/8" ID x 4-7/8" OD Flange GasketFiberglass/Aramid Fiber, Green/White, 1/16" Thick
MI ITEM #11682051
MFR #31946726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31946726

2-1/2" Pipe, 2-7/8" ID x 4-7/8" OD Flange GasketFiberglass/Aramid Fiber, Green/White, 1/16" Thick
MI ITEM #11682051
MFR #31946726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31946726 31946726 1/16TK 2 1/2"PIPE SIZE

Specifications

  • Nominal Pipe Size
    2-1/2 in
  • Thickness
    1/16
  • Color
    Green/White
  • Inside Diameter
    2-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought