Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31946890

5" Pipe, 5-9/16" ID x 7-3/4" OD Flange GasketFiberglass/Aramid Fiber, Green/White, 1/8" Thick
MI ITEM #11682058
MFR #31946890

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31946890 31946890 1/8THK 5"PIPE SIZE PRE

Specifications

  • Nominal Pipe Size
    5 in
  • Thickness
    1/8
  • Color
    Green/White
  • Inside Diameter
    5-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text