Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31947153

3" Pipe, 3-1/2" ID x 5-3/8" OD Flange GasketCarbon Fiber, Black, 1/16" Thick
MI ITEM #11682067
MFR #31947153

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31947153 31947153 3"PIPE NITRILE BIND CA

Specifications

  • Nominal Pipe Size
    3 in
  • Thickness
    1/16
  • Color
    Black
  • Inside Diameter
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text