Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31947252

1-1/4" Pipe, 1-21/32" ID x 3" OD Flange GasketNeoprene Rubber, Black, 1/8" Thick
MI ITEM #11682075
MFR #31947252

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31947252 31947252 1 1/4"PIPE SIZE NEOPRE

Specifications

  • Nominal Pipe Size
    1-1/4 in
  • Thickness
    1/8
  • Color
    Black
  • Inside Diameter
    1-21/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text