Motion
31947260

Made in USA
31947260

1-1/2" Pipe, 1-29/32" ID x 3-3/8" OD Flange GasketNeoprene Rubber, Black, 1/8" Thick
MI ITEM #11682076
MFR #31947260
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31947260

1-1/2" Pipe, 1-29/32" ID x 3-3/8" OD Flange GasketNeoprene Rubber, Black, 1/8" Thick
MI ITEM #11682076
MFR #31947260

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
31947260 31947260 1 1/2"PIPE SIZE NEOPRE

Specifications

  • Nominal Pipe Size
    1-1/2 in
  • Thickness
    1/8
  • Color
    Black
  • Inside Diameter
    1-29/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text