Motion
31947302

Made in USA
31947302

Flange Kits - Neoprene Rubber
Mi Item #11682078
MFR #31947302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31947302

Flange Kits - Neoprene Rubber
Mi Item #11682078
MFR #31947302

Mfr description
31947302 31947302 4"PIPE SIZE NEOPRENE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    4-1/2 in
  • Nominal Pipe Size
    4 in
  • Thickness
    1/8

Details

  • Body Material
    Neoprene Rubber
  • Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)