Motion
31947328

Made in USA
31947328

Flange Kits - Neoprene Rubber
MI ITEM #11682080
MFR #31947328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31947328

Flange Kits - Neoprene Rubber
MI ITEM #11682080
MFR #31947328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31947328 31947328 6"PIPE SIZE NEOPRENE R

Specifications

  • Body Material
    Neoprene Rubber
  • Nominal Pipe Size
    6 in
  • Thickness
    1/8
  • Color
    Black
  • Inside Diameter
    6-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought