Motion
31947336

Made in USA
31947336

Flange Kits - Neoprene Rubber
MI ITEM #11682081
MFR #31947336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31947336

Flange Kits - Neoprene Rubber
MI ITEM #11682081
MFR #31947336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31947336 31947336 8"PIPE SIZE NEOPRENE R

Specifications

  • Body Material
    Neoprene Rubber
  • Nominal Pipe Size
    8 in
  • Thickness
    1/8
  • Color
    Black
  • Inside Diameter
    8-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought