Motion
31947393

Made in USA
31947393

1-1/4" Pipe, 1-21/32" ID x 3" OD Flange GasketRed Rubber, Red, 1/8" Thick
MI ITEM #11682085
MFR #31947393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31947393

1-1/4" Pipe, 1-21/32" ID x 3" OD Flange GasketRed Rubber, Red, 1/8" Thick
MI ITEM #11682085
MFR #31947393

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31947393 31947393 1 1/4"PIPE SIZE RED RU

Specifications

  • Nominal Pipe Size
    1-1/4 in
  • Thickness
    1/8
  • Color
    Red
  • Inside Diameter
    1-21/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought