Motion
31948128

Made in USA
31948128

Flange Kits - Graphite
MI ITEM #11682094
MFR #31948128
List Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31948128

Flange Kits - Graphite
MI ITEM #11682094
MFR #31948128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.78/each for your price

Overview

Mfr description
31948128 31948128 2 1/2"PIPE SIZE GRAPHI

Specifications

  • Body Material
    Graphite
  • Nominal Pipe Size
    2-1/2 in
  • Thickness
    1/16
  • Color
    Dark Gray
  • Inside Diameter
    2-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought