Motion
31948136

Made in USA
31948136

Flange Kits - Graphite
MI ITEM #11682095
MFR #31948136
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31948136

Flange Kits - Graphite
MI ITEM #11682095
MFR #31948136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
31948136 31948136 3"PIPE SIZE GRAPHITE F

Specifications

  • Body Material
    Graphite
  • Nominal Pipe Size
    3 in
  • Thickness
    1/16
  • Color
    Dark Gray
  • Inside Diameter
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought