Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31948318

8" Pipe, 8" ID x 11" OD Flange GasketPTFE, White, 3/32" Thick
MI ITEM #11682109
MFR #31948318

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31948318 31948318 8"PIPE SIZE PTFE FLANG

Specifications

  • Nominal Pipe Size
    8 in
  • Thickness
    3/32
  • Color
    White
  • Inside Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text