Motion
31950462

Made in USA
31950462

1/8" Thick x 2-1/2" Wide, Fiberglass Gasket Tape100' Long, Tan
MI ITEM #11682128
MFR #31950462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31950462

1/8" Thick x 2-1/2" Wide, Fiberglass Gasket Tape100' Long, Tan
MI ITEM #11682128
MFR #31950462

Mfr description
31950462 31950462 1/8THK X2 1/2W X 100'L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Thickness
    1/8
  • Width
    2-1/2 in

Details

  • Color
    Tan
  • Material
    Fiberglass
  • Product Type
    Seals & Gasket Accessories
  • PSC Code
    5330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)