Motion
31950504

Made in USA
31950504

0.04" Thick x 1/2" Wide, Gore-Tex Gasket Tape50' Long, White
MI ITEM #11682129
MFR #31950504
Price$1,143.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31950504

0.04" Thick x 1/2" Wide, Gore-Tex Gasket Tape50' Long, White
MI ITEM #11682129
MFR #31950504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,143.95/each

Specifications

Dimensions

  • Length
    50 ft
  • Thickness
    0.0400 in
  • Width
    1/2 in

Details

  • Color
    White
  • Material
    Gore-Tex®
  • Product Type
    Seals & Gasket Accessories
  • PSC Code
    5330

Overview

Mfr description
31950504 31950504 .040"THK X 1/2W X 50'L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought