Motion
31950512

Made in USA
31950512

0.065" Thick x 1/2" Wide, Gore-Tex Gasket Tape50' Long, White
Mi Item #11682130
MFR #31950512
Price$983.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31950512

0.065" Thick x 1/2" Wide, Gore-Tex Gasket Tape50' Long, White
Mi Item #11682130
MFR #31950512

Mfr description
31950512 31950512 .065"THK X 1/2W X 50'L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$983.58/each

Specifications

Dimensions

  • Length
    50 ft
  • Thickness
    0.0650 in
  • Width
    1/2 in

Details

  • Color
    White
  • Material
    Gore-Tex®
  • Product Type
    Seals & Gasket Accessories
  • PSC Code
    5330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)