1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31950546
0.04" Thick x 3/4" Wide, Gore-Tex Gasket Tape50' Long, White
MI ITEM #
11682131
MFR #
31950546
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Accessories and Parts
Made in USA 31950546
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31950546
0.04" Thick x 3/4" Wide, Gore-Tex Gasket Tape50' Long, White
MI ITEM #
11682131
MFR #
31950546
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31950546 31950546 .040"THK X 3/4W X 50'L
Specifications
Length
50 ft
Width
3/4 in
Color
White
Material
Gore-Tex®
PSC Code
5330
Thickness
0.0400 in
Product Type
Seals & Gasket Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data