1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Seals and Gaskets
Seals
Accessories and Parts
Made in USA 31950595
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31950595
0.065" Thick x 1" Wide, Gore-Tex Gasket Tape50' Long, White
MI ITEM #
11682132
MFR #
31950595
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31950595 31950595 .065"THK X 1 W X 50'L
Specifications
Length
50 ft
Width
1 in
Color
White
Material
Gore-Tex®
PSC Code
5330
Thickness
0.0650 in
Product Type
Seals & Gasket Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data