Motion
31972177

Made in USA
31972177

3/8" OD, Snap Tite Pressure Test Plug 11/16" Long
MI ITEM #11682190
MFR #31972177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972177

3/8" OD, Snap Tite Pressure Test Plug 11/16" Long
MI ITEM #11682190
MFR #31972177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31972177 31972177 3/8" X 11/16" SNAP-TIT

Specifications

  • Length
    11/16 in
  • Outside Diameter
    3/8 in
  • Style
    Snap Tite
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text