Motion
31972490

Made in USA
31972490

1/2" OD, Turn Tite Pressure Test Plug 11/16" Long
MI ITEM #11682202
MFR #31972490
List Price$86.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972490

1/2" OD, Turn Tite Pressure Test Plug 11/16" Long
MI ITEM #11682202
MFR #31972490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.90/each for your price

Overview

Mfr description
31972490 31972490 1/2" X 11/16" TURN-TIT

Specifications

  • Length
    11/16 in
  • Outside Diameter
    1/2 in
  • Style
    Turn Tite
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text