Motion
31972516

Made in USA
31972516

3/4" OD, Turn Tite Pressure Test Plug 11/16" Long
MI ITEM #11682204
MFR #31972516
List Price$100.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972516

3/4" OD, Turn Tite Pressure Test Plug 11/16" Long
MI ITEM #11682204
MFR #31972516

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.58/each for your price

Overview

Mfr description
31972516 31972516 3/4" X 11/16" TURN-TIT

Specifications

  • Length
    11/16 in
  • Outside Diameter
    3/4 in
  • Style
    Turn Tite
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought