Motion
31972524

Made in USA
31972524

7/8" OD, Turn Tite Pressure Test Plug 11/16" Long
MI ITEM #11682205
MFR #31972524
List Price$103.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31972524

7/8" OD, Turn Tite Pressure Test Plug 11/16" Long
MI ITEM #11682205
MFR #31972524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.05/each for your price

Overview

Mfr description
31972524 31972524 7/8" X 11/16" TURN-TIT

Specifications

  • Length
    11/16 in
  • Outside Diameter
    7/8 in
  • Style
    Turn Tite
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought